Menu Search
LEGRAND - PASS & SEYMOUR #PS372030-I

Switch, Toggle; Commercial; 347V; 20A; 3-Way; Ivory

SKU # 78500719626
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Ivory
Type: Toggle Switch
Amps: 20A
Voltage: 347V
Operation: 3-Way
Grade: Commercial
Wiring: Back & Side