You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEGRAND - PASS & SEYMOUR #PS372030

Switch, Toggle; Commercial; 347V; 20A; 3-Way; Brown

SKU # 78500719625
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Brown
Type: Toggle Switch
Amps: 20A
Voltage: 347V
Operation: 3-Way
Grade: Commercial
Wiring: Back & Side