Menu Search
LEGRAND - PASS & SEYMOUR #660-SG

TradeMaster® Switch, Toggle; 120V AC; 15A; 1-Pole; Brown

SKU # 78500725626
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toggle Switch
Amps: 15A
Voltage: 120V AC
Operation: 1-Pole
Color: Brown
Wiring: Push-In and Side
Size: 1.25 x 1.09 x 3.28 in.
Enclosure Material: Thermoplastic

Additional Info: No Wall Plate Included, Self Grounding