Menu Search
AC Switches Switch, Rocker, Illuminated; Specification; 20A; 1-Pole; Almond
LEGRAND - PASS & SEYMOUR #2625-LA

Switch, Rocker, Illuminated; Specification; 20A; 1-Pole; Almond

SKU # 78500753974
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Decorator Rocker, Illuminated Switch
Amps: 20A
Voltage: 120-277V
Operation: 1-Pole
Color: Light Almond
Grade: Specification
Wiring: Back & Side

Additional Info: Lighted When Off