Menu Search
Search
LEGRAND - PASS & SEYMOUR #PT2601-W

PlugTail Switch, Decorator Rocker; 120-277V; 15A; 1-Pole; White

SKU # 78500700103
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Decorator Rocker Switch
Amps: 15A
Voltage: 120-277V
Operation: 1-Pole
Color: White
Size: 3.28 x 1.6 x 1.2 in.