LEGRAND - PASS & SEYMOUR #664-LAG

4-Way Toggle Switch 15A 120V Light Almond

SKU: 78500766422
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 4-Way
Color: Light Almond
Grade: Residential
Wiring: Push-In & Side
Description
AC Switches: Type - Toggle Switch; Amps - 15A; Voltage - 120V; Operation - 4-Way; Color - Light Almond; Grade - Residential; Wiring - Push-In & Side