Menu Search

LEGRAND - PASS & SEYMOUR #TM874-I

TradeMaster® 4-Way Decorator Rocker Switch 15A 120-277V Ivory

SKU: 78500784500
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Decorator Rocker Switch
Amps: 15A
Voltage: 120-277V
Operation: 4-Way
Color: Ivory
Grade: Residential
Wiring: Push-In & Side
Description
AC Switches: Type - Decorator Rocker Switch; Amps - 15A; Voltage - 120-277V; Operation - 4-Way; Color - Ivory; Grade - Residential; Wiring - Push-In & Side; Additional Information - Grounding; Manufacturer Series - TradeMaster
Additional Info: Grounding