LEGRAND - PASS & SEYMOUR #PS20AC3-IL

3-Way Keyed Locking Switch 20A 120-277V Ivory

SKU: 78500719647
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Keyed Locking Switch
Amps: 20A
Voltage: 120-277V
Operation: 3-Way
Color: Ivory
Grade: Specification
Wiring: Back & Side
Description
AC Switches: Type - Keyed Locking Switch; Amps - 20A; Voltage - 120-277V; Operation - 3-Way; Color - Ivory; Grade - Specification; Wiring - Back & Side; Additional Information - Remove Key Both Positions
Additional Info: Remove Key Both Positions