Menu Search
AC Switches 3-Way Decorator Rocker Switch 15A 347V Ivory

LEGRAND - PASS & SEYMOUR #2603-347I

3-Way Decorator Rocker Switch 15A 347V Ivory

SKU #78500726004
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Decorator Rocker Switch
Amps: 15A
Voltage: 347V
Operation: 3-Way
Color: Ivory
Grade: Specification
Wiring: Back & Side

AC Switches: Type - Decorator Rocker Switch; Amps - 15A; Voltage - 347V; Operation - 3-Way; Color - Ivory; Grade - Specification; Wiring - Back & Side