LEGRAND - PASS & SEYMOUR #PS20AC2-RED

2-Pole Toggle Switch 20A 120-277V Red

SKU: 78500719534
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 2-Pole
Color: Red
Grade: Industrial
Wiring: Back & Side
Description
AC Switches: Type - Toggle Switch; Amps - 20A; Voltage - 120-277V; Operation - 2-Pole; Color - Red; Grade - Industrial; Wiring - Back & Side