Menu Search

LEGRAND - PASS & SEYMOUR #CSB15AC1

1-Pole Toggle Switch 15A 120-277V Brown

SKU: 78500712600
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Toggle Switch
Amps: 15A
Voltage: 120-277V
Operation: 1-Pole
Color: Brown
Grade: Commercial
Wiring: Back & Side
Description
AC Switches: Type - Toggle Switch; Amps - 15A; Voltage - 120-277V; Operation - 1-Pole; Color - Brown; Grade - Commercial; Wiring - Back & Side