Menu Search

LEGRAND - PASS & SEYMOUR #PS15AC1-L

1-Pole Keyed Locking Switch 15A 120-277V Gray

SKU: 78500719559
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Keyed Locking Switch
Amps: 15A
Voltage: 120-277V
Operation: 1-Pole
Color: Gray
Grade: Specification
Wiring: Back & Side
Description
AC Switches: Type - Keyed Locking Switch; Amps - 15A; Voltage - 120-277V; Operation - 1-Pole; Color - Gray; Grade - Specification; Wiring - Back & Side; Additional Information - Remove Key Both Positions
Additional Info: Remove Key Both Positions