Menu Search
Search
HUBBELL #HBL18223LCN

Wiring Device-Kellems Toggle Switch, 347 VAC, 20 A, SPDT, 3-Way, Back and Side

SKU # 78358588901 Manufacturer Series: Series HBL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking Toggle Switch
Amps: 20A
Voltage: 347V AC
Operation: SPDT, 3-Way
Color: Black
Grade: Extra Heavy Duty, Industrial
Wiring: Back and Side
Size: LxWxH: 4.06 x 1.3 x 1.19 in.
Enclosure Material: Thermoset