Menu Search
HUBBELL #HBL1201IL

Switch, Toggle, Illuminated; Industrial; 15A; 1-Pole; Ivory

SKU # 78358543006
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toggle, Illuminated Switch
Amps: 15A
Voltage: 120-277V AC
Operation: 1-Pole
Color: Ivory
Grade: Industrial
Wiring: Back and Side
Enclosure Material: Nylon