Menu Search
HUBBELL #CS115

Cooper Industries Switch, Toggle; Commercial; 120-277V; 15A; 1-Pole; Brown

SKU # 78358590100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toggle Switch
Amps: 15A
Voltage: 120-277V
Operation: 1-Pole
Color: Brown
Grade: Commercial
Wiring: Side