Menu Search
AC Switches Switch, Pushbutton; Specification; 120-277V; 20A; 1-Pole; Brown
HUBBELL #HBL1281MO

Presswitch Switch, Pushbutton; Specification; 120-277V; 20A; 1-Pole; Brown

SKU # 78358501684
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Switch
Amps: 20A
Voltage: 120-277V
Operation: 1-Pole
Color: Brown
Grade: Specification
Wiring: Side

Additional Info: Contact Type: Momentary N.O.