HUBBELL #RS415AL

homeSELECT 4-Way Toggle Switch 15A 120V Almond

SKU: 88377810135
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 4-Way
Color: Almond
Grade: Residential
Wiring: Side
Description
AC Switches: Type - Toggle Switch; Amps - 15A; Voltage - 120V; Operation - 4-Way; Color - Almond; Grade - Residential; Wiring - Side; Additional Information - Self-Grounding; Manufacturer Series - homeSELECT
Additional Info: Self-Grounding