4-Way Decorator Rocker Switch 15A 120-277V Almond

SKU: 88377810146
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Decorator Rocker Switch
Amps: 15A
Voltage: 120-277V
Operation: 4-Way
Color: Almond
Grade: Residential
Wiring: Back & Side
Manufacturer Series: homeSELECT
AC Switches: Type - Decorator Rocker Switch; Amps - 15A; Voltage - 120-277V; Operation - 4-Way; Color - Almond; Grade - Residential; Wiring - Back & Side; Additional Information - Self-Grounding; Manufacturer Series - homeSELECT
Additional Info: Self-Grounding