Menu Search
AC Switches 3-Way Toggle Switch 20A 120-277V Ivory

HUBBELL #CS1223I

3-Way Toggle Switch 20A 120-277V Ivory

SKU #78358538860
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 3-Way
Color: Ivory
Grade: Commercial
Wiring: Back & Side

AC Switches: Type - Toggle Switch; Amps - 20A; Voltage - 120-277V; Operation - 3-Way; Color - Ivory; Grade - Commercial; Wiring - Back & Side