Menu Search
AC Switches 3-Way Decorator Rocker Switch 15A 120-277V White

HUBBELL #RSD315W

homeSELECT 3-Way Decorator Rocker Switch 15A 120-277V White

SKU #88377810125
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Decorator Rocker Switch
Amps: 15A
Voltage: 120-277V
Operation: 3-Way
Color: White
Grade: Residential
Wiring: Push-In, Back & Side

AC Switches: Type - Decorator Rocker Switch; Amps - 15A; Voltage - 120-277V; Operation - 3-Way; Color - White; Grade - Residential; Wiring - Push-In, Back & Side; Additional Information - Self-Grounding; Manufacturer Series - homeSELECT

Additional Info: Self-Grounding