HUBBELL #CSB120I

1-Pole Toggle Switch 20A 120-277V Ivory

SKU: 78358515404
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 1-Pole
Color: Ivory
Grade: Commercial
Wiring: Back and Side
Manufacturer Series: CSB
Description
AC Switches: Type - Toggle Switch; Amps - 20A; Voltage - 120-277V; Operation - 1-Pole; Color - Ivory; Grade - Commercial; Wiring - Back and Side; Manufacturer Series - CSB