Menu Search
AC Switches 1-Pole Barrel Key Lock Switch 20A 120/277V AC Metallic

HUBBELL #HBL1221RKL

1-Pole Barrel Key Lock Switch 20A 120/277V AC Metallic

SKU #78358543157
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Barrel Key Lock Switch
Amps: 20A
Voltage: 120/277V AC
Operation: 1-Pole
Color: Metallic
Grade: Industrial
Wiring: Back & Side

AC Switches: Type - Barrel Key Lock Switch; Amps - 20A; Voltage - 120/277V AC; Operation - 1-Pole; Color - Metallic; Grade - Industrial; Wiring - Back & Side; Additional Information - Operating Temperature: -40 to 75 deg C

Additional Info: Operating Temperature: -40 to 75 deg C