Menu Search
AC Switches Toggle Switch White 30A 120-277V

COOPER WIRING #3032W

Toggle Switch White 30A 120-277V

SKU #03266439920
Manufacturer Series: 3031
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Toggle Switch
Amps: 30A
Voltage: 120-277V
Operation: 2-Pole
Color: White
Grade: Industrial
Wiring: Back & Side

AC Switches: Type - Toggle Switch; Amps - 30A; Voltage - 120-277V; Operation - 2-Pole; Color - White; Grade - Industrial; Wiring - Back and Side; Manufacturer Series - 3031