COOPER WIRING #AH1224BK

Toggle Switch Black 20A 120-277V

SKU: 03266470621
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 4-Way
Color: Black
Grade: Industrial
Wiring: Back & Side
Manufacturer Series: 2221
Description
AC Switches: Type - Toggle Switch; Amps - 20A; Voltage - 120-277V; Operation - 4-Way; Color - Black; Grade - Industrial; Wiring - Back and Side; Manufacturer Series - 2221