COOPER WIRING #AH1221LTV

Toggle, Illuminated Switch Ivory 20A 120-277V

SKU: 03266470639
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Toggle, Illuminated Switch
Amps: 20A
Voltage: 120-277V
Operation: 1-Pole
Color: Ivory
Grade: Industrial
Wiring: Back & Side
Manufacturer Series: 2221
Description
AC Switches: Type - Toggle, Illuminated Switch; Amps - 20A; Voltage - 120-277V; Operation - 1-Pole; Color - Ivory; Grade - Industrial; Wiring - Back and Side; Additional Information - Lighted when Off; Manufacturer Series - 2221
Additional Info: Lighted when Off