Menu Search

COOPER WIRING #1303W

Switch, Toggle; Residential; 120V; 15A; 3-Way; White

SKU: 03266454297
Manufacturer Series: 1300 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 3-Way
Color: White
Grade: Residential
Wiring: Back wire, side wire, push wire, non-grounding
Size: LxWxD: 4.19 x 1.3 x 1.1 in. (106.42 x 33.01 x 28.01mm)
Enclosure Material: Thermoplastic PVC