Menu Search
AC Switches Switch, Toggle; Residential; 120V; 15A; 1-Pole; White

COOPER WIRING #1301-7W

Switch, Toggle; Residential; 120V; 15A; 1-Pole; White

SKU #03266454281
Manufacturer Series: 1300 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 1-Pole
Color: White
Grade: Residential
Wiring: Side wire, push wire
Size: LxWxD: 4.19 x 1.3 x 1.1 in. (106.42 x 33.01 x 28.01mm)
Enclosure Material: Thermoplastic PVC