This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
COOPER WIRING #3031W

Switch, Toggle; Industrial; 120-277V; 30A; 1-Pole; White

SKU # 03266439900 Manufacturer Series: 3031
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Type: Toggle Switch
Amps: 30A
Voltage: 120-277V
Operation: 1-Pole
Grade: Industrial
Wiring: Back & Side