Menu Search
AC Switches Switch, Toggle; Industrial; 120-277V; 20A; 3-Way; White
COOPER WIRING #AH1223W

Switch, Toggle; Industrial; 120-277V; 20A; 3-Way; White

SKU # 03266470619 Manufacturer Series: 2221
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 3-Way
Color: White
Grade: Industrial
Wiring: Back & Side