Menu Search
AC Switches Switch, Toggle; Commercial; 120-277V; 20A; 3-Way; Black
COOPER WIRING #CS320BK

Switch, Toggle; Commercial; 120-277V; 20A; 3-Way; Black

SKU # 03266455502 Manufacturer Series: CS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Toggle Switch
Amps: 20A
Voltage: 120-277V
Operation: 3-Way
Color: Black
Grade: Commercial
Wiring: Side