Menu Search
COOPER WIRING #7601W-BOX

Switch, Decorator Rocker; Commercial; 120-277V; 15A; 1-Pole; White

SKU # 03266464706 Manufacturer Series: 7600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Decorator Rocker Switch
Amps: 15A
Voltage: 120-277V
Operation: 1-Pole
Color: White
Grade: Commercial
Wiring: Back & Side