Menu Search
AC Switches Rocker Switch, 15A, White, 120/277VAC, 1-Pole, Push-In and Back, Standard

COOPER WIRING #7501W-BULK

Rocker Switch, 15A, White, 120/277VAC, 1-Pole, Push-In and Back, Standard

SKU #03266462759
Manufacturer Series: 7500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Decorator Rocker Switch
Amps: 15A
Voltage: 120/277V AC
Operation: 1-Pole
Color: White
Grade: Standard
Wiring: Push-In and Back
Size: 1.44 x 4.19 in.
Enclosure Material: Thermoplastic

Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of No. 12 and No. 14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and back body are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for No. 12 and No. 14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept No. 14 solid wire.

Additional Info: Temperature Rating: -20 to 60 deg C