Menu Search
AC Switches Quiet Switch, 15A, 120-277V, 3-Way, Brown, 4.20x1.30x0.90 in., Side Wiring, Commercial Grade

COOPER WIRING #CS315B

Quiet Switch, 15A, 120-277V, 3-Way, Brown, 4.20x1.30x0.90 in., Side Wiring, Commercial Grade

SKU #03266448770
Manufacturer Series: CS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Toggle Switch
Amps: 15A
Voltage: 120-277V
Operation: 3-Way
Color: Brown
Grade: Commercial
Wiring: Side

AC Switches: Type - Toggle Switch; Amps - 15A; Voltage - 120-277V; Operation - 3-Way; Color - Brown; Grade - Commercial; Wiring - Side; Manufacturer Series - CS