COOPER WIRING #AH1203L

Keyed Locking Switch Brown 15A 120-277V

SKU: 03266470629
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Keyed Locking Switch
Amps: 15A
Voltage: 120-277V
Operation: 3-Way
Color: Brown
Grade: Industrial
Wiring: Back & Side
Description
AC Switches: Type - Keyed Locking Switch; Amps - 15A; Voltage - 120-277V; Operation - 3-Way; Color - Brown; Grade - Industrial; Wiring - Back and Side; Additional Information - Remove Key Both Positions
Additional Info: Remove Key Both Positions