Menu Search

COOPER WIRING #7504W-BOX

Decorator Rocker Switch White 15A 120-277V

SKU: 03266464383
Manufacturer Series: 7500
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Decorator Rocker Switch
Amps: 15A
Voltage: 120-277V
Operation: 4-Way
Color: White
Grade: Residential
Wiring: Push-In & Side
Description
AC Switches: Type - Decorator Rocker Switch; Amps - 15A; Voltage - 120-277V; Operation - 4-Way; Color - White; Grade - Residential; Wiring - Push-In and Side; Manufacturer Series - 7500