Menu Search

COOPER WIRING #7501LA-BOX

Decorator Rocker Switch Light Almond 15A 120-277V

SKU: 03266462776
Manufacturer Series: 7500
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Decorator Rocker Switch
Amps: 15A
Voltage: 120-277V
Operation: 1-Pole
Color: Light Almond
Grade: Residential
Wiring: Push-In & Side
Description
AC Switches: Type - Decorator Rocker Switch; Amps - 15A; Voltage - 120-277V; Operation - 1-Pole; Color - Light Almond; Grade - Residential; Wiring - Push-In and Side; Manufacturer Series - 7500