Menu Search

COOPER WIRING #7623V-BOX

Decorator Rocker Switch Ivory 20A 120-277V

SKU: 03266464738
Manufacturer Series: 7600
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Decorator Rocker Switch
Amps: 20A
Voltage: 120-277V
Operation: 3-Way
Color: Ivory
Grade: Commercial
Wiring: Back & Side
Description
AC Switches: Type - Decorator Rocker Switch; Amps - 20A; Voltage - 120-277V; Operation - 3-Way; Color - Ivory; Grade - Commercial; Wiring - Back and Side; Manufacturer Series - 7600