Menu Search
Search
TRIPPE MANUFACTURING #SU10K3/1X

Double Conversion On-Line UPS 7000W 10000VA

SKU # 37332145453 Manufacturer Series: SmartOnline
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: Double Conversion On-Line UPS
Rating VA: 10000VA
Rating - Watts: 7000W
Input Volts: 220/230/240/380/400/415V AC
Output Volts: 200/220/230/240V 50/60 Hz Selectable
Mounting: Rack Mount
Output Receptacles: Hard Wired
Protection: Branch Circuit Overcurrent Protection
Interface: RS232 Serial Port, USB Port

AC Single Phase Power Supplies: Unit Type - Double Conversion On-Line UPS; Rating VA - 10000VA; Rating - Watts - 7000W; Input Volts - 220/230/240/380/400/415VAC; Output Volts - 200/220/230/240V 50/60 Hz Selectable; Mounting - Rack Mount; Output Receptacles - Hard Wired; Protection - Branch Circuit Overcurrent Protection; Interface - RS232 Serial Port, USB Port; Additional Information - Configuration: 3U Rack/Tower ; Manufacturer Series - SmartOnline

Additional Info: Configuration: 3U Rack/Tower