Menu Search
AC Single Phase Power Supplies Uninterruptible Power Supply, 550VA, 300W, 120VAC Input, 120VAC Output, USB Port/RJ45

TRIPP-LITE #SSAVR550U

Uninterruptible Power Supply, 550VA, 300W, 120VAC Input, 120VAC Output, USB Port/RJ45

SKU #03733212344
Manufacturer Series: AVR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unit Type: Line-Interactive UPS
Rating VA: 550VA
Rating - Watts: 300W
Input Volts: 120V AC
Output Volts: 120VAC
Mounting: Surface Mount
Full Load / Run Time: 300W / 3 min
Half Load / Run Time: 150W / 9 min
Output Receptacles: (8) 5-15R
Input Connection: Plug 5-15P, Cord 6 ft
Input Voltage Range: 83-147VAC
Protection: Power Conditioning/Phone/Dataline Protection
Interface: USB Port, RJ45
HxWxD: 3.50x11.20x6.00 in (89x286x152 mm)

AC Single Phase Power Supplies: Unit Type - Line-Interactive UPS; Rating VA - 550VA; Rating - Watts - 300W; Input Volts - 120VAC; Output Volts - 120VAC; Mounting - Surface Mount; Full Load / Run Time - 300W / 3 min; Half Load / Run Time - 150W / 9 min; Output Receptacles - (8) 5-15R; Input Connection - Plug 5-15P, Cord 6 ft; Input Voltage Range - 83-147VAC; Protection - Power Conditioning/Phone/Dataline Protection; Interface - USB Port, RJ45; HxWxD - 3.50x11.20x6.00 in (89x286x152 mm); Additional Information - Includes: USB,& Telco cables, Software; Manufacturer Series - AVR

Additional Info: Includes: USB,& Telco cables, Software