The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
TRIPP-LITE #SMART550USBTAA

UPS, 550 VA, 300 w, 120 VAC Input, 115 VAC Output

SKU # 03733215276
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Unit Type: Line Interactive UPS
Rating VA: 550 VA
Rating - Watts: 300 w
Input Volts: 120 VAC
Output Volts: 115 VAC
Mounting: Wall
Full Load /​ Run Time: 300 w / 4.6 min
Half Load /​ Run Time: 150 w / 14.8 min
Output Receptacles: (6) NEMA 5-15R
Input Connection: NEMA 5-15P
Interface: USB (HID Enabled)
Dimensions: LxWxH: 6.5 x 5 x 8.5 in.

Tripp Lite's SMART550USBTAA is compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases. This line interactive UPS system offers voltage regulation, surge suppression and long lasting battery support for personal computers, interne

Warning – California Prop 65

This product may contain lead and lead compounds and/or diethylhexylphthalate (DEHP) which are known by the State of California to cause cancer and birth defects or other reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.