Menu Search

TRIPP-LITE #OMNIVS1500

Line-Interactive UPS 940W 1500VA

SKU: 03733212638
Manufacturer Series: OmniVS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Unit Type: Line-Interactive UPS
Rating VA: 1500VA
Rating - Watts: 940W
Input Volts: 120V AC
Output Volts: 115/120V 60 Hz Selectable
Mounting: Wall or Floor Mount
Full Load / Run Time: 940W / 4.0 min
Half Load / Run Time: 470W / 8.5 min
Output Receptacles: (8) NEMA 5-15R
Input Connection: Plug NEMA 5-15P, Cord 6 ft
Protection: Surge Protection
Interface: USB Port
HxWxD: 11.80x7.20x7.50 in. (300x183x191 mm)
Description
AC Single Phase Power Supplies: Unit Type - Line-Interactive UPS; Rating VA - 1500VA; Rating - Watts - 940W; Input Volts - 120VAC; Output Volts - 115/120V 60 Hz Selectable; Mounting - Wall or Floor Mount; Full Load / Run Time - 940W / 4.0 min; Half Load / Run Time - 470W / 8.5 min; Output Receptacles - (8) NEMA 5-15R; Input Connection - Plug NEMA 5-15P, Cord 6 ft; Protection - Surge Protection; Interface - USB Port; HxWxD - 11.80x7.20x7.50 in. (300x183x191 mm); Additional Information - Configuration: Tower; Manufacturer Series - OmniVS
Additional Info: Configuration: Tower