Menu Search

TRIPP-LITE #SMX1500SLT

Line-Interactive UPS 900W 1500VA

SKU: 03733212455
Manufacturer Series: SmartPro
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Unit Type: Line-Interactive UPS
Rating VA: 1500VA
Rating - Watts: 900W
Input Volts: 220/230/240V AC
Output Volts: 200/208/240V 50/60 Hz Selectable
Full Load / Run Time: 900W / 8.0 min
Half Load / Run Time: 450W / 20.0 min
Output Receptacles: (8) IEC C13
Input Connection: IEC C14
Protection: Surge Protection
Interface: RS-232 Serial Port, USB Port
HxWxD: 10.20x6.80x13.20 in. (259x173x335 mm)
Description
AC Single Phase Power Supplies: Unit Type - Line-Interactive UPS; Rating VA - 1500VA; Rating - Watts - 900W; Input Volts - 220/230/240VAC; Output Volts - 200/208/240V 50/60 Hz Selectable; Full Load / Run Time - 900W / 8.0 min; Half Load / Run Time - 450W / 20.0 min; Output Receptacles - (8) IEC C13; Input Connection - IEC C14; Protection - Surge Protection; Interface - RS-232 Serial Port, USB Port; HxWxD - 10.20x6.80x13.20 in. (259x173x335 mm); Additional Information - Configuration: Tower; Manufacturer Series - SmartPro
Additional Info: Configuration: Tower