Menu Search

TRIPP-LITE #SMX1500LCD

Line-Interactive UPS 900W 1500VA

SKU: 03733212607
Manufacturer Series: SmartPro
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Unit Type: Line-Interactive UPS
Rating VA: 1500VA
Rating - Watts: 900W
Input Volts: 230V AC
Output Volts: 220/230/240V 50/60 Hz Selectable
Mounting: Rack Mount
Full Load / Run Time: 900W / 4.5 min
Half Load / Run Time: 450W / 12.0 min
Output Receptacles: (8) IEC C13
Input Connection: IEC C14
Protection: Surge Protection
Interface: DB-9, USB Port
HxWxD: 3.50x17.20x10.50 in. (89x437x267 mm)
Description
AC Single Phase Power Supplies: Unit Type - Line-Interactive UPS; Rating VA - 1500VA; Rating - Watts - 900W; Input Volts - 230VAC; Output Volts - 220/230/240V 50/60 Hz Selectable; Mounting - Rack Mount; Full Load / Run Time - 900W / 4.5 min; Half Load / Run Time - 450W / 12.0 min; Output Receptacles - (8) IEC C13; Input Connection - IEC C14; Protection - Surge Protection; Interface - DB-9, USB Port; HxWxD - 3.50x17.20x10.50 in. (89x437x267 mm); Additional Information - Configuration: 2U Rack/Tower, LCD Display; Manufacturer Series - SmartPro
Additional Info: Configuration: 2U Rack/Tower, LCD Display