Menu Search

TRIPP-LITE #OMNIVSINT800

Line-Interactive UPS 475W 800VA

SKU: 03733212096
Manufacturer Series: OmniVS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Unit Type: Line-Interactive UPS
Rating VA: 800VA
Rating - Watts: 475W
Input Volts: 230V AC
Output Volts: 220/230/240V 50/60 Hz Selectable
Mounting: Wall Mount
Full Load / Run Time: 475W / 3.5 min
Half Load / Run Time: 240W / 11.5 min
Output Receptacles: (4) IEC C13
Input Connection: IEC C14
Protection: Surge Protection
Interface: USB Port
HxWxD: 10.80x5.20x7.50 in. (274x132x191 mm)
Description
AC Single Phase Power Supplies: Unit Type - Line-Interactive UPS; Rating VA - 800VA; Rating - Watts - 475W; Input Volts - 230VAC; Output Volts - 220/230/240V 50/60 Hz Selectable; Mounting - Wall Mount; Full Load / Run Time - 475W / 3.5 min; Half Load / Run Time - 240W / 11.5 min; Output Receptacles - (4) IEC C13; Input Connection - IEC C14; Protection - Surge Protection; Interface - USB Port; HxWxD - 10.80x5.20x7.50 in. (274x132x191 mm); Additional Information - Configuration: Tower; Manufacturer Series - OmniVS
Additional Info: Configuration: Tower