Line-Interactive UPS 450W 700VA

SKU: 03733212659
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Unit Type: Line-Interactive UPS
Rating VA: 700VA
Rating - Watts: 450W
Input Volts: 120V AC
Output Volts: 120V 50/60 Hz
Full Load / Run Time: 450W / 22.2 min
Half Load / Run Time: 225W / 54.5 min
Output Receptacles: (6) NEMA 5-15R
Input Connection: IEC C14, Plug NEMA 5-15P, Cord 6 ft
Protection: Surge Protection
Interface: DB-9, USB Port
HxWxD: 10.20x9.00x12.50 in. (259x229x318 mm)
Manufacturer Series: SmartPro
AC Single Phase Power Supplies: Unit Type - Line-Interactive UPS; Rating VA - 700VA; Rating - Watts - 450W; Input Volts - 120VAC; Output Volts - 120V 50/60 Hz; Full Load / Run Time - 450W / 22.2 min; Half Load / Run Time - 225W / 54.5 min; Output Receptacles - (6) NEMA 5-15R; Input Connection - IEC C14, Plug NEMA 5-15P, Cord 6 ft; Protection - Surge Protection; Interface - DB-9, USB Port; HxWxD - 10.20x9.00x12.50 in. (259x229x318 mm); Additional Information - Configuration: Tower; Manufacturer Series - SmartPro
Additional Info: Configuration: Tower