Menu Search

TRIPP-LITE #SMARTINT2200VS

Line-Interactive UPS 1600W 2200VA

SKU: 03733212030
Manufacturer Series: SmartPro
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Unit Type: Line-Interactive UPS
Rating VA: 2200VA
Rating - Watts: 1600W
Input Volts: 230V AC
Output Volts: 220/230/240V 50/60 Hz Selectable
Full Load / Run Time: 1600W / 7.0 min
Half Load / Run Time: 800W / 19.0 min
Output Receptacles: (8) IEC C13, (1) IEC C19
Input Connection: IEC C20
Protection: Surge Protection
Interface: DB-9, USB Port
HxWxD: 14.20x9.20x12.00 in. (361x234x305 mm)
Description
AC Single Phase Power Supplies: Unit Type - Line-Interactive UPS; Rating VA - 2200VA; Rating - Watts - 1600W; Input Volts - 230VAC; Output Volts - 220/230/240V 50/60 Hz Selectable; Full Load / Run Time - 1600W / 7.0 min; Half Load / Run Time - 800W / 19.0 min; Output Receptacles - (8) IEC C13, (1) IEC C19; Input Connection - IEC C20; Protection - Surge Protection; Interface - DB-9, USB Port; HxWxD - 14.20x9.20x12.00 in. (361x234x305 mm); Additional Information - Configuration: Tower; Manufacturer Series - SmartPro
Additional Info: Configuration: Tower