Menu Search
AC Single Phase Power Supplies Off-Line UPS 510W 850VA
SOLAHD #SDU850-5

Off-Line UPS 510W 850VA

SKU # 78347201783 Manufacturer Series: SDU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Unit Type: Off-Line UPS
Rating VA: 850VA
Rating - Watts: 510W
Input Volts: 230V AC
Output Volts: 230VAC
Mounting: DIN Rail Mount
Full Load /​ Run Time: 510W / 2 min
Output Receptacles: Terminal Block
Input Connection: Terminal Block
Input Voltage Range: 230VAC +/-20 percent
Protection: Power Conditioning/Protection
Interface: RS232 Serial Port
Dimensions: HxWxD: 4.88 x 11.1 x 4.55 in. (124 x 281 x 116mm)