SOLAHD #S2K1000

Line-Interactive UPS 600W 1000VA

SKU: 78347260326
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Unit Type: Line-Interactive UPS
Rating VA: 1000VA
Rating - Watts: 600W
Input Volts: 120V AC
Output Volts: 120VAC
Mounting: Surface Mount
Full Load / Run Time: 600W / 5 min
Half Load / Run Time: 300W / 18 min
Output Receptacles: (8) 5-15R
Input Connection: Plug 5-15P, Cord 6 ft
Input Voltage Range: 110/120/127VAC user-selectable
Protection: Power Conditioning/Phone/Dataline Protection
Interface: USB Port
HxWxD: 8.70x4.60x14.10 in (222x116x358mm)
Manufacturer Series: S2K
Description
AC Single Phase Power Supplies: Unit Type - Line-Interactive UPS; Rating VA - 1000VA; Rating - Watts - 600W; Input Volts - 120VAC; Output Volts - 120VAC; Mounting - Surface Mount; Full Load / Run Time - 600W / 5 min; Half Load / Run Time - 300W / 18 min; Output Receptacles - (8) 5-15R; Input Connection - Plug 5-15P, Cord 6 ft; Input Voltage Range - 110/120/127VAC user-selectable; Protection - Power Conditioning/Phone/Dataline Protection; Interface - USB Port; HxWxD - 8.70x4.60x14.10 in (222x116x358mm); Additional Information - (6) UPS-Surge Recept, (2) Surge Only Recept. Communications Cable Included; Manufacturer Series - S2K
Additional Info: (6) UPS-Surge Recept, (2) Surge Only Recept. Communications Cable Included