Menu Search
Search
MINUTEMAN/PARA SYSTEM #ED1500RTXL2U

UPS, 1500 VA, 1350 w, 120 VAC Output, 1350 w / 3 min

SKU # 78475598948 Manufacturer Series: Endeavor®
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Unit Type: On Line UPS
Rating VA: 1500 VA
Rating - Watts: 1350 w
Output Volts: 120 VAC
Mounting: Rack
Full Load /​ Run Time: 1350 w / 3 min
Half Load /​ Run Time: 675 w / 12 min
Output Receptacles: (8) NEMA 5-15R
Input Connection: NEMA 5-15P
Input Voltage Range: 0 to 160 VAC
Protection: Spike/Surge Protection
Interface: (1) USB, (1) RS232, (1) EPO
Dimensions: LxWxH: 17 x 19 x 3.5 in.

In today's 24/7, always on business world, downtime is a not an option. Minuteman® Endeavor® LCD series products are engineered to provide the best features that demanding users require for supporting critical applications, while also offering unmatched r

Warning – California Prop 65

Warning: Cancer and reproductive harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.