Menu Search
Search
LEGRAND - MIDDLE ATLANTIC PRODUCTS #UPS-1000R-8IP

Uninterruptible Power Supply, 1000VA, 750W, 120VAC Input, 120VAC Output

SKU # 65674713457
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Unit Type: Line-Interactive UPS
Rating VA: 1000VA
Rating - Watts: 750W
Input Volts: 120 VAC
Output Volts: 120 VAC
Mounting: Rack Mount
Full Load /​ Run Time: 750W / 13 min
Half Load /​ Run Time: 375W / 26 min
Output Receptacles: (8) 5-15R
Input Connection: Plug 5-15P, Cord 9 ft
Input Voltage Range: 80 - 145VAC
Interface: RS-232
Dimensions: HxWxD: 19 x 3.5 x 19.29 in. (490 x 423 x 89mm)

AC Single Phase Power Supplies: Unit Type - Line-Interactive UPS; Rating VA - 1000VA; Rating - Watts - 750W; Input Volts - 120VAC; Output Volts - 120VAC; Mounting - Rack Mount; Full Load / Run Time - 750W / 13 min; Half Load / Run Time - 375W / 26 min; Output Receptacles - (8) 5-15R; Input Connection - Plug 5-15P, Cord 9 ft; Input Voltage Range - 80 - 145VAC; Interface - RS-232; HxWxD - 19.00x3.50x19.29 in (490x423x89 mm); Additional Information - Hot-Swap Battery

Additional Info: Hot-Swap Battery